3/8X1-1/2X3/64 FENDER WSH GR5 ZN
412.38.112
- UNSPSC 31161807
R637662450
R637662450
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 12:20 AM. Directions. Call: (289) 474-5447
350 pieces in stock at Mississauga, ON as of 12:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Outer Diameter | 1-1/2 in |
| Thickness | 3/64 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713976123 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-07-26
usefull on different jobs
2021-04-13
u peut chere
2020-10-13
good
2020-05-25
Tel que demandé.
