



500 pieces in stock at Vaughan, ON as of 9:52 PM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 9:52 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 1-1/2 in |
Thickness | 3/64 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713976062 |