



1000 pieces in stock at Vaughan, ON as of 6:35 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | #10 |
Outer Diameter | 1 in |
Thickness | 3/64 in |
Material | Stainless Steel |
Grade | 5 |
Material Grade | 18.8 |
EAN | 4061975977441 |
Product not yet rated.