FENDER WSH 18.8 SS 1/4x1-1/4x1/16
413.14.114
- UNSPSC 31161807
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 7:28 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Outer Diameter | 1-1/4 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Grade | 5 |
EAN | 4061975977472 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-09-15
BON RAPPORT QUALITÉ PRIX
2021-02-17
bon rapport qualité prix
2020-09-21
same