



1000 pieces in stock at Vaughan, ON as of 4:00 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Outer Diameter | 1 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Grade | 5 |
Material Grade | 316 |
EAN | 4066443243141 |