FENDER WSH 316 SS 3/8x1-1/2x1/16
413.038.112
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 1-1/2 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Material Grade | 316 |
Grade | 5 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-05
good
2020-05-04
Good