![FLAT WSH 18.8 SS 7/8x2x.109](https://wurth-pim.imgix.net/Product/42634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1dfb9b4d3d78eb084604e9b8770dd399)
![FLAT WSH 18.8 SS 7/8x2x.109](https://pim.wurth.ca/Product/42634.jpg)
![FLAT WSH 18.8 SS 7/8x2x.109](https://wurth-pim.imgix.net/Product/42634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1dfb9b4d3d78eb084604e9b8770dd399)
![](https://pim.wurth.ca/Product/42634.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Outer Diameter | 2 in |
Thickness | 0.109 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Product not yet rated.