



450 pieces in stock at Vaughan, ON as of 6:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 2 in |
Thickness | 1/8 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4050641441645 |