![X-THICK FENDER WSH GR5 ZN 1/4x1-1/2x1/8](https://wurth-pim.imgix.net/Product/414516114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=82f9564d6cecf66b4ee8253f52e995ab)
![X-THICK FENDER WSH GR5 ZN 1/4x1-1/2x1/8](https://pim.wurth.ca/Product/414516114.jpg)
![X-THICK FENDER WSH GR5 ZN 1/4x1-1/2x1/8](https://wurth-pim.imgix.net/Product/414516114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=82f9564d6cecf66b4ee8253f52e995ab)
![](https://pim.wurth.ca/Product/414516114.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Outer Diameter | 1-1/2 in |
Thickness | 1/8 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4061975980120 |
Product not yet rated.