



300 pieces in stock at Vaughan, ON as of 8:38 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 1-3/4 in |
Thickness | 1/8 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4061975980144 |