



550 pieces in stock at Vaughan, ON as of 2:07 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 1-1/4 in |
Thickness | 1/8 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4050641429650 |