X-THICK FENDER WSH GR5 ZN 5/16x1-3/4x1/8
414.516.134
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
800 pieces in stock at Vaughan, ON as of 5:20 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 1-3/4 in |
Thickness | 1/8 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4061975980168 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.