#10X0.500X0.049 MACH SCR WASHER ZN
R637662338
Delivery
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 5:58 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 5:58 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #10 |
| Outer Diameter | 0.500 in |
| Thickness | 0.049 in |
| Material | Steel |
| Finish | Clear Zinc |
| EAN | 4052713975737 |
Customers Also Viewed
Review(s)
Product not yet rated.
