



1300 pieces in stock at Vaughan, ON as of 11:26 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 11:26 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | #12 |
Outer Diameter | 0.562 in |
Thickness | 0.065 in |
Material | Steel |
Finish | Clear Zinc |
EAN | 4052713975744 |
Product not yet rated.