1-1/2X3X5/32 SAE STRUCT FLT WSHR F436 YZ
410.112
- UNSPSC 31161807
R637662413
R637662413
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1-1/2 in |
| Finish | Yellow Zinc |
| Material | Steel |
| Thickness | 3/20 in |
| Material Grade | F436 |
| Outer Diameter | 3 in |
| Grade | 8 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
