



250 pieces in stock at Vaughan, ON as of 9:52 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 9:52 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Outer Diameter | 1-5/16 in |
Thickness | 3/16 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Material Grade | F436 |
EAN | 4052713976024 |