FLAT WSH 18.8 SS 5/8x1-5/16x3/32
426.58
- UNSPSC 31161807
78053062 961 100
78053062 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 3:01 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 3:01 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 5/8 in |
| Material | Stainless Steel |
| Thickness | 3/32 in |
| Material Grade | 18.8 |
| Outer Diameter | 1-5/16 in |
| EAN | 4061975977694 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
