FLAT WSH 18.8 SS 7/16x59/64x1/16
426.716
- UNSPSC 31161807
78053043 961 100
78053043 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 2:10 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 2:10 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/16 in |
| Material | Stainless Steel |
| Thickness | 1/16 in |
| Material Grade | 18.8 |
| Outer Diameter | 59/64 in |
| EAN | 4061975977649 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
