![FLAT WSH 316 SS 1/2x3/32x1/16](https://wurth-pim.imgix.net/Product/42634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1dfb9b4d3d78eb084604e9b8770dd399)
![FLAT WSH 316 SS 1/2x3/32x1/16](https://pim.wurth.ca/Product/42634.jpg)
![FLAT WSH 316 SS 1/2x3/32x1/16](https://wurth-pim.imgix.net/Product/42634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1dfb9b4d3d78eb084604e9b8770dd399)
![](https://pim.wurth.ca/Product/42634.jpg)
500 pieces in stock at Vaughan, ON as of 11:18 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-1/16 in |
Thickness | 3/32 in |
Material | Stainless Steel |
Material Grade | 316 |
EAN | 4061975977526 |
Product not yet rated.