FLAT WSH 316 SS 3/8x13/16x1/16 SAE
428.38
- UNSPSC 31161807
R637662531
R637662531
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Material | Stainless Steel |
| Thickness | 1/16 in |
| Material Grade | 316 |
| Outer Diameter | 13/16 in |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
