FLAT WSH 316 SS 3/8x13/16x1/16
426.316.38
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
600 pieces in stock at Vaughan, ON as of 9:26 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 13/16 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Material Grade | 316 |
EAN | 4061975977571 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.