



2000 pieces in stock at Vaughan, ON as of 7:40 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 7:40 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-1/16 in |
Thickness | 3/32 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713975928 |