FLAT WSH GR5 ZN 3/8X13/16X1/16 SAE
409.38
- UNSPSC 31161807
78040037 961 100
78040037 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 3:15 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 3:15 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Finish | Clear Zinc |
| Material | Steel |
| Thickness | 1/16 in |
| Outer Diameter | 13/16 in |
| Grade | 5 |
| EAN | 4052713975959 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-01-12
parfait
2020-10-03
*****
