FLAT WSH GR5 ZN 5/16X11/16X1/16 SAE
409.516
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
1500 pieces in stock at Vaughan, ON as of 2:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Finish | Clear Zinc |
Compatible Screw Size | 5/16 in |
Outer Diameter | 11/16 in |
Thickness | 1/16 in |
Material | Steel |
Grade | 5 |
EAN | 4052713975904 |
Notices
More sizes and finishes available in OnDemand
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2021-07-27
We use them in our cyclonic separators. exactly what we need.
2020-10-10
Parfaite conditions à leur arrivé
2020-10-03
*****