![FLAT WSH GR5 ZN 5/8X1-5/16X3/32 SAE](https://wurth-pim.imgix.net/Product/40978.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f22e62c4180f47f7b1ccb9ce2759c4c9)
![FLAT WSH GR5 ZN 5/8X1-5/16X3/32 SAE](https://pim.wurth.ca/Product/40978.jpg)
![FLAT WSH GR5 ZN 5/8X1-5/16X3/32 SAE](https://wurth-pim.imgix.net/Product/40978.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=f22e62c4180f47f7b1ccb9ce2759c4c9)
![](https://pim.wurth.ca/Product/40978.jpg)
500 pieces in stock at Vaughan, ON as of 10:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Finish | Clear Zinc |
Outer Diameter | 1-5/16 in |
Thickness | 3/32 in |
Material | Steel |
Grade | 5 |
EAN | 4052713975966 |
Product not yet rated.