FLAT WSH GR5 ZN 7/16X59/64X1/16 SAE
409.716
- UNSPSC 31161807
78040043 961 100
78040043 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1100 pieces in stock at Vaughan, ON as of 1:56 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 1:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/16 in |
| Finish | Clear Zinc |
| Material | Steel |
| Thickness | 1/16 in |
| Outer Diameter | 59/64 in |
| Grade | 5 |
| EAN | 4052713975911 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2020-10-03
general bolt bin,quality is great-recommend to anyone
