FLAT WSH GR5 ZN 7/8X1-3/4X1/8 SAE
409.78
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Finish | Clear Zinc |
Outer Diameter | 1-3/4 in |
Thickness | 1/8 in |
Material | Steel |
Grade | 5 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-18
Finition constante, bon produit