



600 pieces in stock at Vaughan, ON as of 9:58 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 9:58 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 9/16 in |
Outer Diameter | 1-3/16 in |
Thickness | 3/32 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4058941217427 |
Product not yet rated.