



500 pieces in stock at Vaughan, ON as of 8:55 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-1/16 in |
Thickness | 3/32 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | L9 |
EAN | 4052713975782 |