FLAT WSH L9-SPECS YLZN 3/8x13/16x3/32
404.38
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
900 pieces in stock at Vaughan, ON as of 7:03 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Finish | Yellow Zinc |
Outer Diameter | 13/16 in |
Thickness | 1/16 in |
Material | Steel |
Grade | L9 |
EAN | 4052713975812 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-04
Excellent quality.