![FLAT WSH L9-SPECS YLZN 7/16x15/16x3/32](https://wurth-pim.imgix.net/Product/40478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=93fd4dc6765cf548fa135dba7fdb597d)
![FLAT WSH L9-SPECS YLZN 7/16x15/16x3/32](https://pim.wurth.ca/Product/40478.jpg)
![FLAT WSH L9-SPECS YLZN 7/16x15/16x3/32](https://wurth-pim.imgix.net/Product/40478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=93fd4dc6765cf548fa135dba7fdb597d)
![](https://pim.wurth.ca/Product/40478.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 7/16 in |
Finish | Yellow Zinc |
Outer Diameter | 59/64 in |
Thickness | 1/16 in |
Material | Steel |
Grade | L9 |
Product not yet rated.