SAE FLT WASHER F436 YZ 1/2
422.12
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
400 pieces in stock at Vaughan, ON as of 2:42 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Finish | Yellow Zinc |
Outer Diameter | 1-1/16 in |
Thickness | 1/10 in |
Material | Steel |
Grade | 8 |
Material Grade | F436 |
EAN | 4052713976178 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-06-22
regular flat washer
2021-06-14
Super
2021-06-02
Bon rapport qualité prix
2021-05-10
PARFAIT POUR LE TRAVAIL QU'ON EXÉCUTE
2021-05-06
PARFAIT
2021-05-03
bon rapport qualité-prix
2021-02-08
bon rapport qualité prix
2021-01-18
Bon rapport qualité prix
2020-11-26
très satisfait!
2020-09-15
As promised