SAE FLT WASHER F436 YZ 1/4
422.14
- UNSPSC 31161807
R637878542
R637878542
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 11:56 PM. Directions. Call: (289) 474-5447
1500 pieces in stock at Mississauga, ON as of 11:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1/4 in |
| Finish | Yellow Zinc |
| Material | Steel |
| Thickness | 3/40 in |
| Material Grade | F436 |
| Outer Diameter | 5/8 in |
| Grade | 8 |
| EAN | 4052713976185 |
Notices
More sizes and finishes available in OnDemand
