



300 pieces in stock at Vaughan, ON as of 6:27 AM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 6:27 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Outer Diameter | 1-15/32 in |
Thickness | 13/100 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Material Grade | F436 |
EAN | 4052713976192 |