SAE FLT WASHER F436 YZ 3/8
422.38
- UNSPSC 31161807
R637878544
R637878544
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 9:19 AM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 9:19 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Outer Diameter | 13/16 in |
| Thickness | 3/40 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Material Grade | F436 |
| EAN | 4052713976208 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-06-22
regular flat washer
2021-05-06
PARFAIT
2021-05-03
bon rapport qualité-prix
2021-03-15
trop chere
2021-01-18
Bon rapport qualité prix
2020-12-07
*****
2020-11-26
product as promised
2020-05-09
Would recommend to anyone, good product.
2019-11-03
Comme dans la description
2018-12-11
wonderful washers work well
