SAE FLT WASHER F436 YZ 5/8
422.58
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 3:43 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Finish | Yellow Zinc |
Outer Diameter | 1-5/16 in |
Thickness | 13/100 in |
Material | Steel |
Grade | 8 |
Material Grade | F436 |
EAN | 4052713976215 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-06-14
good
2021-06-02
Bon rapport qualité prix
2021-05-17
super
2021-05-06
MERCI
2021-04-14
bon rapport qualité prix
2021-01-26
good
2021-01-20
aucune probleme
2020-09-08
BON RAPPORT QUALITÉ PRIX
2020-05-06
I have been using these washers for many years and am satisfied with them.
2020-05-05
good