SAE FLT WASHER F436 YZ 7/16
422.716
- UNSPSC 31161807
R637878545
R637878545
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 5:25 PM. Directions. Call: (289) 474-5447
500 pieces in stock at Mississauga, ON as of 5:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/16 in |
| Outer Diameter | 59/64 in |
| Thickness | 3/40 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Material Grade | F436 |
| EAN | 4052713976147 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-08-25
super
2021-05-12
Bon rapport qualité prix
2021-02-17
bon rapport qualité prix
2021-01-25
As promised
2020-11-26
product as promised
