



100 pieces in stock at Vaughan, ON as of 1:25 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 1:25 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Outer Diameter | 1-3/4 in |
Thickness | 3/20 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Material Grade | F436 |
EAN | 4052713976222 |