X-THICK FLAT WSH GR8 YLZN 1x2x1/4 SAE
420.1..2
- UNSPSC 31161807
78441100 961 20
78441100 961 20
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
60 pieces in stock at Vaughan, ON as of 2:42 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1 in |
| Finish | Yellow Zinc |
| Material | High Alloy Steel |
| Thickness | 1/4 in |
| Outer Diameter | 2 in |
| Grade | 8 |
| EAN | 4050641427748 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
