X-THICK FLAT WSH GR8 YLZN 3/4x1-1/2x3/16 SAE
420.34.112
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Finish | Yellow Zinc |
Outer Diameter | 1-1/2 in |
Thickness | 3/16 in |
Material | High Alloy Steel |
Grade | 8 |
EAN | 4061975980205 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-10-26
Très bien.