X-THICK FLAT WSH GR8 YLZN 3/8x13/16x1/8 SAE
420.38.1316
- UNSPSC 31161807
78441037 005 50
78441037 005 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Finish | Yellow Zinc |
| Material | High Alloy Steel |
| Thickness | 1/8 in |
| Outer Diameter | 13/16 in |
| Grade | 8 |
| EAN | 4061975980212 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-05-06
LIVRASISON RAPIDE
TRES BON SYSTEME DE COMMANDE
2020-11-26
*****
2020-10-02
Excellent
