X-THICK FLAT WSH GR8 YLZN 5/16x11/16x3/32 SAE
420.516.1116
- UNSPSC 31161807
78441031 005 50
78441031 005 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 2:58 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 5/16 in |
| Finish | Yellow Zinc |
| Material | High Alloy Steel |
| Thickness | 3/32 in |
| Outer Diameter | 11/16 in |
| Grade | 8 |
| EAN | 4061975980229 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-05-06
MERVEILLEUX
