



250 pieces in stock at Vaughan, ON as of 11:03 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Outer Diameter | 1-5/16 in |
Thickness | 1/4 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Grade | 8 |
EAN | 4050641441782 |
Product not yet rated.