![X-THICK FLAT WSH GR8 YLZN 7/16x15/16x1/8 SAE](https://wurth-pim.imgix.net/Product/40478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=93fd4dc6765cf548fa135dba7fdb597d)
![X-THICK FLAT WSH GR8 YLZN 7/16x15/16x1/8 SAE](https://pim.wurth.ca/Product/40478.jpg)
![X-THICK FLAT WSH GR8 YLZN 7/16x15/16x1/8 SAE](https://wurth-pim.imgix.net/Product/40478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=93fd4dc6765cf548fa135dba7fdb597d)
![](https://pim.wurth.ca/Product/40478.jpg)
150 pieces in stock at Vaughan, ON as of 12:04 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 7/16 in |
Finish | Yellow Zinc |
Outer Diameter | 15/16 in |
Thickness | 1/8 in |
Material | High Alloy Steel |
Grade | 8 |
EAN | 4050641441744 |