#10X9/16X3/64 USS FLAT WASHER GR5 ZN
408.10
- UNSPSC 31161807
R637662377
R637662377
Delivery
0 Review(s)
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #10 |
| Outer Diameter | 9/16 in |
| Thickness | 3/64 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
