![1-1/4X3X5/32 USS FLAT WASHER GR5 BARE](https://wurth-pim.imgix.net/Product/408118.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ae26dc8f2f4376686118f6e83c57ee7)
![1-1/4X3X5/32 USS FLAT WASHER GR5 BARE](https://pim.wurth.ca/Product/408118.jpg)
![1-1/4X3X5/32 USS FLAT WASHER GR5 BARE](https://wurth-pim.imgix.net/Product/408118.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ae26dc8f2f4376686118f6e83c57ee7)
![](https://pim.wurth.ca/Product/408118.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 1-1/4 in |
Outer Diameter | 3 in |
Thickness | 5/32 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Product not yet rated.