![1/2X1-3/8X7/64 USS FLAT WASHER GR5 ZN](https://wurth-pim.imgix.net/Product/408118.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ae26dc8f2f4376686118f6e83c57ee7)
![1/2X1-3/8X7/64 USS FLAT WASHER GR5 ZN](https://pim.wurth.ca/Product/408118.jpg)
![1/2X1-3/8X7/64 USS FLAT WASHER GR5 ZN](https://wurth-pim.imgix.net/Product/408118.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ae26dc8f2f4376686118f6e83c57ee7)
![](https://pim.wurth.ca/Product/408118.jpg)
800 pieces in stock at Vaughan, ON as of 8:05 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-3/8 in |
Thickness | 7/64 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713975850 |