1/2X1-3/8X7/64 USS STRUCT FLT WSHR F436 YZ
410.012
- UNSPSC 31161807
Delivery
No stock for delivery. -
IN-STORE
400 pieces in stock at Vaughan, ON as of 7:18 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-3/8 in |
Thickness | 7/64 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Material Grade | F436 |
EAN | 4052713975973 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-04-14
PARFAIT
2020-10-10
Bien