1/4X3/4X1/16 USS FLAT WASHER GR5 ZN
408.14
- UNSPSC 31161807
R637662382
R637662382
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 4:05 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 4:05 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1/4 in |
| Outer Diameter | 3/4 in |
| Thickness | 1/16 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713975867 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-08-16
bien
2020-11-26
GRETA PRODUCT
2020-11-04
Bon
