1X2-1/2X5/32 USS STRUCT FLT WSHR F436 YZ
410.01
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
50 pieces in stock at Vaughan, ON as of 5:18 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1 in |
Outer Diameter | 2-1/2 in |
Thickness | 5/32 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Material Grade | F436 |
EAN | 4052713976055 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.